CarbonSteelRoundTube, 1.5in-OD, 11ft-L
- Mfr # CTR/1500065-132
- Zoro # G015771954
product price:Â
$
223.99
/ea
Free Shipping & Returns
Key Features
Standards
ASTM A513
Wall Thickness
0.065 in
Fabrication
Hot Rolled
Rockwell Hardness
60 HRB
Heat Treatable
Heat Treatable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CTR/1500065-132
- Zoro #
- G015771954
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Wall Thickness
- 0.065 in
- Outside Diameter
- 1 1/2 in
- Inside Diameter
- 1.375 in
- Overall Length
- 11 ft
- Wire Rope Length
- 11 ft
- Length
- 11 ft
Details
- Item
- Carbon Steel Round Tube
- Standards
- ASTM A513
- Fabrication
- Hot Rolled
- Rockwell Hardness
- 60 HRB
- Heat Treatable
- Heat Treatable
- Mechanical Finish
- Mill
- Heat Treatment
- No Heat Treatment
- Yield Strength
- 45,000 psi
- Galvanized
- Not Galvanized
- Material Grade
- A513
- Shape
- Round
- Tensile Strength
- 70,000 psi
- Includes Material Certificate
- No Certificates Included
Description
Carbon Steel Round Tube, Material Grade A513, Fabrication Hot Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Inside Diameter 1.375 in, Outside Diameter 1 1/2 in, Overall Length 11 ft, Wall Thickness 0.065 in, Yield Strength 45,000 psi, Rockwell Hardness 60 HRB, Includes Material Certificate No Certificates Included, Outside Diameter Tolerance Not Applicable, Shape Round, Standards ASTM A513, Tensile Strength 70,000 psi
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.