Shop ZORO SELECT
See all product information
Create Account
CarbonSteelRoundTube, 1.5in-OD, 5ft-L
- Mfr # CTR/1500083-60
- Zoro # G013356528
product price:Â
$
40.39
/ea
Key Features
Standards
A513, ASTM A500
Material
Carbon Steel
Wall Thickness
0.083 in
Shape
Round
Tolerance Rating
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CTR/1500083-60
- Zoro #
- G013356528
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Carbon Steel Round Tube
- Standards
- A513, ASTM A500
- Material
- Carbon Steel
- Shape
- Round
- Tolerance Rating
- Standard
- System of Measurement
- Inch
- Fabrication
- Hot Rolled
- Application
- Automotive, Industrial, Plumbing
- Yield Strength
- 36,000 psi
- Heat Treatment
- No Heat Treatment
- Rockwell Hardness
- 60 HRB
- Machinability
- 100 %
- Brinell Hardness
- 65 BHN
- Material Grade
- A513
- Appearance
- Plain
- Heat Treatable
- Heat Treatable
- Includes Material Certificate
- No Certificates Included
- Mechanical Finish
- Mill
- Tensile Strength
- 67,000 psi
- Galvanized
- Not Galvanized
- Shell Material
- Carbon Steel
- Traction Material
- Carbon Steel
Dimensions
- Wall Thickness
- 0.083 in
- Outside Diameter Tolerance
- +/-0.002 in
- Overall Length
- 5 ft
- Inside Diameter
- 1.334 in
- Outside Diameter
- 1 1/2 in
- Wire Rope Length
- 5 ft
- Length
- 5 ft
Description
Carbon Steel Round Tube, Material Carbon Steel, Material Grade A513, Fabrication Hot Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Inside Diameter 1.334 in, Outside Diameter 1 1/2 in, Overall Length 5 ft, Wall Thickness 0.083 in, Yield Strength 36,000 psi, Machinability 100 Percent, Rockwell Hardness 60 HRB, Appearance Plain, Application Automotive, Industrial, Plumbing, Brinell Hardness 65 BHN
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.