CarbonSteelRoundTube, 1in-OD, 24in-L

  • Mfr # CTR/1065-24
  • Zoro # G013356504
product price: 
$
11.99
/ea

Key Features

Standards
A513, ASTM A500
Material
Carbon Steel
Wall Thickness
0.065 in
Inside Diameter
0.875 in
Heat Treatment
No Heat Treatment
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CTR/1065-24
Zoro #
G013356504
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.065 in
Inside Diameter
0.875 in
Outside Diameter Tolerance
+/-0.002 in
Overall Length
24 in
Outside Diameter
1 in
Wire Rope Length
24 in
Length
24 in

Details

Item
Carbon Steel Round Tube
Standards
A513, ASTM A500
Material
Carbon Steel
Heat Treatment
No Heat Treatment
Rockwell Hardness
60 HRB
Shape
Round
Fabrication
Hot Rolled
Yield Strength
36,000 psi
Application
Automotive, Industrial, Plumbing
Tolerance Rating
Standard
System of Measurement
Inch
Appearance
Plain
Tensile Strength
67,000 psi
Mechanical Finish
Mill
Material Grade
A513
Machinability
100 %
Includes Material Certificate
No Certificates Included
Brinell Hardness
65 BHN
Heat Treatable
Heat Treatable
Galvanized
Not Galvanized
Shell Material
Carbon Steel

Description

Carbon Steel Round Tube, Material Carbon Steel, Material Grade A513, Fabrication Hot Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Inside Diameter 0.875 in, Outside Diameter 1 in, Overall Length 24 in, Wall Thickness 0.065 in, Yield Strength 36,000 psi, Machinability 100 Percent, Rockwell Hardness 60 HRB, Appearance Plain, Application Automotive, Industrial, Plumbing, Brinell Hardness 65 BHN

Ratings & reviews