CarbonSteelRoundTube, 1in-OD, 4ft-L
- Mfr # CTR/1083-48
- Zoro # G613356485
product price:Â
$
23.29
/ea
Key Features
Standards
A513, ASTM A500
Material
Carbon Steel
Wall Thickness
0.065 in
Outside Diameter Tolerance
+/-0.002 in
Shape
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CTR/1083-48
- Zoro #
- G613356485
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Carbon Steel Round Tube
- Standards
- A513, ASTM A500
- Material
- Carbon Steel
- Shape
- Round
- Rockwell Hardness
- 60 HRB
- Heat Treatment
- No Heat Treatment
- Tolerance Rating
- Standard
- Application
- Automotive, Industrial, Plumbing
- Fabrication
- Hot Rolled
- Yield Strength
- 36,000 psi
- System of Measurement
- Inch
- Heat Treatable
- Heat Treatable
- Material Grade
- A513
- Includes Material Certificate
- No Certificates Included
- Machinability
- 100 %
- Mechanical Finish
- Mill
- Brinell Hardness
- 65 BHN
- Tensile Strength
- 67,000 psi
- Appearance
- Plain
- Galvanized
- Not Galvanized
- Shell Material
- Carbon Steel
- Traction Material
- Carbon Steel
Dimensions
- Wall Thickness
- 0.065 in
- Outside Diameter Tolerance
- +/-0.002 in
- Overall Length
- 4 ft
- Inside Diameter
- 0.834 in
- Outside Diameter
- 1 in
- Wire Rope Length
- 4 ft
- Length
- 4 ft
Description
Carbon Steel Round Tube, Material Carbon Steel, Material Grade A513, Fabrication Hot Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Inside Diameter 0.834 in, Outside Diameter 1 in, Overall Length 4 ft, Wall Thickness 0.065 in, Yield Strength 36,000 psi, Machinability 100 Percent, Rockwell Hardness 60 HRB, Appearance Plain, Application Automotive, Industrial, Plumbing, Brinell Hardness 65 BHN, Includes Material Certificate No Certificates Included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.