CarbonSteelRoundTube, 1in-OD, 4ft-L

  • Mfr # HPI/75040-48
  • Zoro # G514563425
product price: 
$
24.49
/ea

Key Features

Standards
ASTM A513
Material
Carbon Steel
Inside Diameter
0.75 in
Outside Diameter
1 in
Fabrication
Hot Rolled
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HPI/75040-48
Zoro #
G514563425
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.113 in
Inside Diameter
0.75 in
Outside Diameter
1 in
Overall Length
4 ft
Wire Rope Length
4 ft
Length
4 ft

Details

Item
Carbon Steel Round Tube
Standards
ASTM A513
Material
Carbon Steel
Fabrication
Hot Rolled
System of Measurement
Inch
Heat Treatable
Heat Treatable
Machinability
100 %
Mechanical Finish
Mill
Material Grade
A513
Tensile Strength
70,000 psi
Rockwell Hardness
60 HRB
Includes Material Certificate
No Certificates Included
Heat Treatment
No Heat Treatment
Application
Automotive, Industrial, Plumbing
Yield Strength
45,000 psi
Appearance
Plain
Shape
Round
Tolerance Rating
Standard
Brinell Hardness
119
Galvanized
Not Galvanized
Shell Material
Carbon Steel

Description

Carbon Steel Round Tube, Material Carbon Steel, Material Grade A513, Fabrication Hot Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Inside Diameter 0.75 in, Outside Diameter 1 in, Overall Length 4 ft, Wall Thickness 0.113 in, Yield Strength 45,000 psi, Machinability 100 Percent, Rockwell Hardness 60 HRB, Appearance Plain, Application Automotive, Industrial, Plumbing, Brinell Hardness 119, Includes Material Certificate No Certificates Included

Ratings & reviews