CarbonSteelRoundTube, 1in-OD, 4ft-L

  • Mfr # HTR/1120-48
  • Zoro # G713356552
product price: 
$
29.39
/ea

Key Features

Standards
A513, ASTM A500
Material
Carbon Steel
Wall Thickness
0.12 in
Tolerance Rating
Standard
Yield Strength
36,000 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HTR/1120-48
Zoro #
G713356552
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.12 in
Inside Diameter
0.75 in
Overall Length
4 ft
Outside Diameter Tolerance
+/-0.002 in
Outside Diameter
1 in
Wire Rope Length
4 ft
Length
4 ft

Details

Item
Carbon Steel Round Tube
Standards
A513, ASTM A500
Material
Carbon Steel
Tolerance Rating
Standard
Yield Strength
36,000 psi
Heat Treatment
No Heat Treatment
System of Measurement
Inch
Rockwell Hardness
60 HRB
Shape
Round
Fabrication
Hot Rolled
Application
Automotive, Industrial, Plumbing
Mechanical Finish
Mill
Tensile Strength
67,000 psi
Material Grade
A513
Brinell Hardness
65 BHN
Appearance
Plain
Includes Material Certificate
No Certificates Included
Heat Treatable
Heat Treatable
Machinability
100 %
Galvanized
Not Galvanized
Shell Material
Carbon Steel

Description

Carbon Steel Round Tube, Material Carbon Steel, Material Grade A513, Fabrication Hot Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Inside Diameter 0.75 in, Outside Diameter 1 in, Overall Length 4 ft, Wall Thickness 0.12 in, Yield Strength 36,000 psi, Machinability 100 Percent, Rockwell Hardness 60 HRB, Appearance Plain, Application Automotive, Industrial, Plumbing, Brinell Hardness 65 BHN, Includes Material Certificate No Certificates Included

Ratings & reviews