CarbonSteelRoundTube, 1in-OD, 5ft-L

  • Mfr # CTR/1083-60
  • Zoro # G513356493
product price: 
$
27.59
/ea

Key Features

Standards
A513, ASTM A500
Material
Carbon Steel
Wall Thickness
0.065 in
Heat Treatment
No Heat Treatment
Overall Length
5 ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CTR/1083-60
Zoro #
G513356493
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.065 in
Overall Length
5 ft
Outside Diameter Tolerance
+/-0.002 in
Inside Diameter
0.834 in
Outside Diameter
1 in
Wire Rope Length
5 ft
Length
5 ft

Details

Item
Carbon Steel Round Tube
Standards
A513, ASTM A500
Material
Carbon Steel
Heat Treatment
No Heat Treatment
Rockwell Hardness
60 HRB
Yield Strength
36,000 psi
Tolerance Rating
Standard
Shape
Round
Fabrication
Hot Rolled
System of Measurement
Inch
Application
Automotive, Industrial, Plumbing
Material Grade
A513
Machinability
100 %
Includes Material Certificate
No Certificates Included
Appearance
Plain
Mechanical Finish
Mill
Tensile Strength
67,000 psi
Brinell Hardness
65 BHN
Heat Treatable
Heat Treatable
Galvanized
Not Galvanized
Shell Material
Carbon Steel

Description

Carbon Steel Round Tube, Material Carbon Steel, Material Grade A513, Fabrication Hot Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Inside Diameter 0.834 in, Outside Diameter 1 in, Overall Length 5 ft, Wall Thickness 0.065 in, Yield Strength 36,000 psi, Machinability 100 Percent, Rockwell Hardness 60 HRB, Appearance Plain, Application Automotive, Industrial, Plumbing, Brinell Hardness 65 BHN, Includes Material Certificate No Certificates Included

Ratings & reviews