Shop ZORO SELECT
See all product information
Create Account
CarbonSteelRoundTube, 2.5in-OD, 4ft-L
- Mfr # HTR/2500120-48
- Zoro # G213356519
product price:Â
$
71.55
/ea
Key Features
Standards
A513, ASTM A500
Material
Carbon Steel
Wall Thickness
0.065 in
Overall Length
4 ft
Yield Strength
36,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HTR/2500120-48
- Zoro #
- G213356519
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Carbon Steel Round Tube
- Standards
- A513, ASTM A500
- Material
- Carbon Steel
- Yield Strength
- 36,000 psi
- Rockwell Hardness
- 60 HRB
- Shape
- Round
- Fabrication
- Hot Rolled
- Heat Treatment
- No Heat Treatment
- Application
- Automotive, Industrial, Plumbing
- System of Measurement
- Inch
- Tolerance Rating
- Standard
- Tensile Strength
- 67,000 psi
- Machinability
- 100 %
- Brinell Hardness
- 65 BHN
- Mechanical Finish
- Mill
- Includes Material Certificate
- No Certificates Included
- Heat Treatable
- Heat Treatable
- Appearance
- Plain
- Material Grade
- A513
- Galvanized
- Not Galvanized
- Shell Material
- Carbon Steel
- Traction Material
- Carbon Steel
Dimensions
- Wall Thickness
- 0.065 in
- Overall Length
- 4 ft
- Outside Diameter Tolerance
- +/-0.002 in
- Inside Diameter
- 2.25 in
- Outside Diameter
- 2 1/2 in
- Wire Rope Length
- 4 ft
- Length
- 4 ft
Description
Carbon Steel Round Tube, Material Carbon Steel, Material Grade A513, Fabrication Hot Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Inside Diameter 2.25 in, Outside Diameter 2 1/2 in, Overall Length 4 ft, Wall Thickness 0.065 in, Yield Strength 36,000 psi, Machinability 100 Percent, Rockwell Hardness 60 HRB, Appearance Plain, Application Automotive, Industrial, Plumbing, Brinell Hardness 65 BHN
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.