CarbonSteelRoundTube, 2in-OD, 4ft-L

  • Mfr # CTR/2065-48
  • Zoro # G013356542
product price: 
$
36.69
/ea

Key Features

Standards
A513, ASTM A500
Material
Carbon Steel
Wall Thickness
0.065 in
Overall Length
4 ft
Fabrication
Hot Rolled
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CTR/2065-48
Zoro #
G013356542
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.065 in
Overall Length
4 ft
Outside Diameter Tolerance
+/-0.002 in
Inside Diameter
1.875 in
Outside Diameter
2 in
Wire Rope Length
4 ft
Length
4 ft

Details

Item
Carbon Steel Round Tube
Standards
A513, ASTM A500
Material
Carbon Steel
Fabrication
Hot Rolled
Tolerance Rating
Standard
Yield Strength
36,000 psi
Shape
Round
Application
Automotive, Industrial, Plumbing
System of Measurement
Inch
Rockwell Hardness
60 HRB
Heat Treatment
No Heat Treatment
Brinell Hardness
65 BHN
Machinability
100 %
Heat Treatable
Heat Treatable
Tensile Strength
67,000 psi
Appearance
Plain
Material Grade
A513
Includes Material Certificate
No Certificates Included
Mechanical Finish
Mill
Galvanized
Not Galvanized
Shell Material
Carbon Steel

Description

Carbon Steel Round Tube, Material Carbon Steel, Material Grade A513, Fabrication Hot Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Inside Diameter 1.875 in, Outside Diameter 2 in, Overall Length 4 ft, Wall Thickness 0.065 in, Yield Strength 36,000 psi, Machinability 100 Percent, Rockwell Hardness 60 HRB, Appearance Plain, Application Automotive, Industrial, Plumbing, Brinell Hardness 65 BHN, Includes Material Certificate No Certificates Included

Ratings & reviews