Shop ZORO SELECT

CarbonSteelRoundTube, 4in-OD, 6ft-L

  • Mfr # HPI/350040-72
  • Zoro # G414562986

product price: 
$
218.99
/ea
Free Shipping & Returns

Key Features

Standards
ASTM A513
Material
Carbon Steel
Overall Length
6 ft
Fabrication
Hot Rolled
Inside Diameter
3.5 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HPI/350040-72
Zoro #
G414562986
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.226 in
Overall Length
6 ft
Inside Diameter
3.5 in
Outside Diameter
4 in
Wire Rope Length
6 ft
Length
6 ft

Details

Item
Carbon Steel Round Tube
Standards
ASTM A513
Material
Carbon Steel
Fabrication
Hot Rolled
System of Measurement
Inch
Application
Automotive, Industrial, Plumbing
Brinell Hardness
119
Yield Strength
45,000 psi
Includes Material Certificate
No Certificates Included
Rockwell Hardness
60 HRB
Appearance
Plain
Material Grade
A513
Shape
Round
Tolerance Rating
Standard
Machinability
100 %
Mechanical Finish
Mill
Tensile Strength
70,000 psi
Heat Treatment
No Heat Treatment
Heat Treatable
Heat Treatable
Galvanized
Not Galvanized
Shell Material
Carbon Steel

Description

Carbon Steel Round Tube, Material Carbon Steel, Material Grade A513, Fabrication Hot Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Inside Diameter 3.5 in, Outside Diameter 4 in, Overall Length 6 ft, Wall Thickness 0.226 in, Yield Strength 45,000 psi, Machinability 100 Percent, Rockwell Hardness 60 HRB, Appearance Plain, Application Automotive, Industrial, Plumbing, Brinell Hardness 119, Includes Material Certificate No Certificates Included

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.