CarbonSteelSquareBar, 12in-L, 0.38in

  • Mfr # 18S.375-12
  • Zoro # G101842124
product price: 
$
7.15
/ea

Key Features

Material
Carbon Steel
Temper
Cold Finish
Carbon Steel Standards
ASTM A108, ASTM A29
Yield Strength
54,000 psi
Width - Carbon Steel
3/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
18S.375-12
Zoro #
G101842124
UPC #
-
Country of Origin
Multiple
Material
Carbon Steel
Temper
Cold Finish
Carbon Steel Standards
ASTM A108, ASTM A29
Yield Strength
54,000 psi
Typical Tensile Strength (PSI)
Not Rated
Standards
ASTM A108, ASTM A29
Hardness Scale
Rb
Item - Carbon Steel
Rectangular Bar Stock
Item
Carbon Steel Square Bar
Typical Yield Strength (PSI)
54,000 psi
Tensile Strength
80,000 psi
Grade - Carbon Steel
Low Carbon Steel
Thickness Tolerance
-0.003 in
Typical Hardness
70
Finish - Carbon Steel
Unpolished
Alloy Type - Carbon Steel
1018
Machining Finish
Mill Finish
Straightness Tolerance
Not Rated
Metal Fabrication Process
Cold-Rolled
Shape
Square
System of Measurement
Inch
Mechanical Finish
Mill
Heat Treatment
No Heat Treatment
Brinell Hardness
70 BHN
Fabrication
Cold Rolled
Heat Treatable
Heat Treatable
Rockwell Hardness
39 HRC
Tolerance Rating
Undersized
Material Grade
1018
Machinability
78 %
Appearance
Unpolished
Flatness Tolerance
+/-0.008 in
Galvanized
Not Galvanized
Resistance Properties
Wear-Resistant
Includes Material Certificate
Material Certificate with Lot Number
Shell Material
Carbon Steel

Dimensions

Thickness
0.38 in
Width - Carbon Steel
3/8 in
Width Tolerance
-0.003 in
Length - Carbon Steel
1 ft
Thickness (Decimal)
0.375 in
Length Tolerance
+/-1 in
Overall Length
12 in
Overall Width
3/8 in
Wire Rope Length
12 in
Length
12 in

Description

Carbon Steel Square Bar, Material Carbon Steel, Material Grade 1018, Thickness 0.38 in, Thickness Tolerance -0.003 in, Overall Length 12 in, Overall Width 3/8 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Yield Strength 54,000 psi, Tensile Strength 80,000 psi, Brinell Hardness 70 BHN, Rockwell Hardness 39 HRC, Machinability 78 Percent, Standards ASTM A108, ASTM A29, Appearance Unpolished

Ratings & reviews