Shop ZORO SELECT
See all product information
Create Account
CarbonSteelSquareBar, 12in-L, 0.5in
- Mfr # HSQ/500500-12
- Zoro # G506600190
product price:Â
$
4.69
/ea
Sold in multiples of 3 for
$14.07
Key Features
Material
Carbon Steel
Thickness
0.5 in
Width Tolerance
+/-0.125 in
Thickness Tolerance
+/-0.01 in
Brinell Hardness
126 BHN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HSQ/500500-12
- Zoro #
- G506600190
- UPC #
- -
- Country of Origin
- United States
- Material
- Carbon Steel
- Item
- Carbon Steel Square Bar
- Thickness Tolerance
- +/-0.01 in
- Brinell Hardness
- 126 BHN
- Shape
- Square
- Machinability
- 100 %
- Yield Strength
- 45,000 psi
- Mechanical Finish
- Mill
- Fabrication
- Hot Rolled
- Heat Treatable
- Heat Treatable
- Material Grade
- A36
- Tensile Strength
- 60,000 psi
- Rockwell Hardness
- 65 HRB
- Heat Treatment
- No Heat Treatment
- Tolerance Rating
- Standard
- Flatness Tolerance
- Not Rated
- Galvanized
- Not Galvanized
- Includes Material Certificate
- No Certificates Included
- Shell Material
- Carbon Steel
- Traction Material
- Carbon Steel
Dimensions
- Thickness
- 0.5 in
- Width Tolerance
- +/-0.125 in
- Overall Width
- 1/2 in
- Overall Length
- 12 in
- Wire Rope Length
- 12 in
- Length
- 12 in
Description
Carbon Steel Square Bar, Material Carbon Steel, Material Grade A36, Thickness 0.5 in, Thickness Tolerance +/-0.01 in, Overall Length 12 in, Overall Width 1/2 in, Fabrication Hot Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Yield Strength 45,000 psi, Tensile Strength 60,000 psi, Brinell Hardness 126 BHN, Rockwell Hardness 65 HRB, Machinability 100 Percent, Includes Material Certificate No Certificates Included, Shape Square
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.