CarbonSteelSquareBar, 12in-L, 0.75in

  • Mfr # 18S.75-12
  • Zoro # G801841205
product price: 
$
14.69
/ea

Key Features

Material
Carbon Steel
Temper
Cold Finish
Carbon Steel Standards
ASTM A108, ASTM A29
Width - Carbon Steel
3/4 in
Item - Carbon Steel
Rectangular Bar Stock
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
18S.75-12
Zoro #
G801841205
UPC #
-
Country of Origin
Multiple
Material
Carbon Steel
Temper
Cold Finish
Carbon Steel Standards
ASTM A108, ASTM A29
Item - Carbon Steel
Rectangular Bar Stock
Tensile Strength
80,000 psi
Typical Hardness
70
Item
Carbon Steel Square Bar
Thickness Tolerance
-0.003 in
Standards
ASTM A108, ASTM A29
Grade - Carbon Steel
Low Carbon Steel
Typical Yield Strength (PSI)
54,000 psi
Finish - Carbon Steel
Unpolished
Alloy Type - Carbon Steel
1018
Typical Tensile Strength (PSI)
Not Rated
Yield Strength
54,000 psi
Hardness Scale
Rb
Metal Fabrication Process
Cold-Rolled
Machining Finish
Mill Finish
Straightness Tolerance
Not Rated
Shape
Square
Tolerance Rating
Undersized
System of Measurement
Inch
Machinability
78 %
Brinell Hardness
70 BHN
Heat Treatment
No Heat Treatment
Heat Treatable
Heat Treatable
Fabrication
Cold Rolled
Material Grade
1018
Mechanical Finish
Mill
Rockwell Hardness
39 HRC
Appearance
Unpolished
Galvanized
Not Galvanized
Includes Material Certificate
No Certificates Included
Resistance Properties
Wear-Resistant
Flatness Tolerance
+/-0.008 in
Shell Material
Carbon Steel

Dimensions

Thickness
0.75 in
Width - Carbon Steel
3/4 in
Width Tolerance
-0.003 in
Thickness (Decimal)
0.75 in
Length - Carbon Steel
1 ft
Length Tolerance
+/-1 in
Overall Width
3/4 in
Overall Length
12 in
Wire Rope Length
12 in
Length
12 in

Description

Carbon Steel Square Bar, Material Carbon Steel, Material Grade 1018, Thickness 0.75 in, Thickness Tolerance -0.003 in, Overall Length 12 in, Overall Width 3/4 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Yield Strength 54,000 psi, Tensile Strength 80,000 psi, Brinell Hardness 70 BHN, Rockwell Hardness 39 HRC, Machinability 78 Percent, Standards ASTM A108, ASTM A29, Appearance Unpolished

Ratings & reviews