Shop ZORO SELECT

CarbonSteelSquareBar, 12in-L, 1.25in

  • Mfr # 45S1.25-12
  • Zoro # G401841292

product price: 
$
35.79
/ea

Key Features

Material
Carbon Steel
Temper
Cold Finish
Carbon Steel Standards
ASTM A108, ASTM A29
Length Tolerance
+/-1 in
Alloy Type - Carbon Steel
1045
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
45S1.25-12
Zoro #
G401841292
UPC #
-
Country of Origin
United States
Material
Carbon Steel
Temper
Cold Finish
Carbon Steel Standards
ASTM A108, ASTM A29
Alloy Type - Carbon Steel
1045
Yield Strength
77,000 psi
Grade - Carbon Steel
Medium Carbon Steel
Hardness Scale
Rb
Typical Tensile Strength (PSI)
Not Rated
Finish - Carbon Steel
Unpolished
Item
Carbon Steel Square Bar
Thickness Tolerance
-0.005 in
Item - Carbon Steel
Rectangular Bar Stock
Typical Yield Strength (PSI)
45,000 psi
Typical Hardness
85
Standards
ASTM A108, ASTM A29
Tensile Strength
100,000 psi
Machining Finish
Mill Finish
Metal Fabrication Process
Cold-Rolled
Straightness Tolerance
Not Rated
Heat Treatable
Heat Treatable
Appearance
Unpolished
Heat Treatment
No Heat Treatment
Material Grade
1045
Minimum Temperature
700 Degrees F
Mechanical Finish
Mill
Rockwell Hardness
39 HRC
Shape
Square
Brinell Hardness
70 BHN
Fabrication
Cold Rolled
Maximum Temperature
1,300 Degrees F
Tolerance Rating
Undersized
System of Measurement
Inch
Machinability
64 %
Includes Material Certificate
No Certificates Included
Flatness Tolerance
+/-0.008 in
Galvanized
Not Galvanized
Shell Material
Carbon Steel

Dimensions

Thickness
1.25 in
Length Tolerance
+/-1 in
Width Tolerance
-0.005 in
Length - Carbon Steel
1 ft
Width - Carbon Steel
1 1/4 in
Thickness (Decimal)
1.25 in
Overall Length
12 in
Overall Width
1 1/4 in
Wire Rope Length
12 in
Length
12 in

Description

Carbon Steel Square Bar, Material Carbon Steel, Material Grade 1045, Thickness 1.25 in, Thickness Tolerance -0.005 in, Overall Length 12 in, Overall Width 1 1/4 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Yield Strength 77,000 psi, Tensile Strength 100,000 psi, Brinell Hardness 70 BHN, Rockwell Hardness 39 HRC, Machinability 64 Percent, Standards ASTM A108, ASTM A29, Appearance Unpolished

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.