CarbonSteelSquareBar, 24in-L, 0.5in

  • Mfr # LC12124
  • Zoro # G7190452
product price: 
$
38.49
/ea

Key Features

Material
Carbon Steel
Length
24 in
Thickness
0.5 in
Hardness Scale
168 BHN Max
Finish
RMS 45 Max
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LC12124
Zoro #
G7190452
UPC #
-
Country of Origin
Slovenia
Item
Carbon Steel Square Bar
Material
Carbon Steel
Hardness Scale
168 BHN Max
Finish
RMS 45 Max
Grade
Low Carbon
Standards
AISI C-1018, ASTM A1018, FEDERAL 635, UNS G10180
Thickness Tolerance
+/-0.001 in
Tolerance Rating
Standard
Mechanical Finish
Precision Ground
Rockwell Hardness
71 HRB
Fabrication
Hot Rolled
Heat Treatable
Heat Treatable
Yield Strength
48,000 psi
System of Measurement
Inch
Heat Treatment
Tempered
Material Grade
1018
Shape
Square
Tensile Strength
65,000 psi
Brinell Hardness
168 BHN
Includes Material Certificate
Material Test Report
Appearance
RMS 45 Max
Machinability
78 %
Flatness Tolerance
+/-0.005 in
Galvanized
Not Galvanized
Shell Material
Carbon Steel
Traction Material
Carbon Steel

Dimensions

Length
24 in
Width
1/2 in
Thickness
0.5 in
Length Tolerance
+0.1875 in/+0.375 in
Width Tolerance
+0.005 in/0 in
Overall Length
24 in
Overall Width
1/2 in
Wire Rope Length
24 in

Description

Carbon Steel Square Bar, Material Carbon Steel, Material Grade 1018, Thickness 0.5 in, Thickness Tolerance +/-0.001 in, Overall Length 24 in, Overall Width 1/2 in, Fabrication Hot Rolled, Heat Treatable Heat Treatable, Heat Treatment Tempered, Mechanical Finish Precision Ground, Yield Strength 48,000 psi, Tensile Strength 65,000 psi, Brinell Hardness 168 BHN, Rockwell Hardness 71 HRB, Machinability 78 Percent, Standards AISI C-1018, ASTM A1018, FEDERAL 635, UNS G10180, Appearance RMS 45 Max

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews