Shop ZORO SELECT

CarbonSteelSquareBar, 24in-L, 0.625in

  • Mfr # 12474_24_0
  • Zoro # G502646420

product price: 
$
53.19
/ea

Key Features

Material
Carbon Steel
Carbon Steel Standards
ASTM A681; FED-QQ-S-635
Thickness (Decimal)
0.625 in
Typical Yield Strength (PSI)
54,000 psi
Tensile Strength
64,000 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
12474_24_0
Zoro #
G502646420
UPC #
-
Country of Origin
Multiple
Material
Carbon Steel
Carbon Steel Standards
ASTM A681; FED-QQ-S-635
Item
Carbon Steel Square Bar
Typical Yield Strength (PSI)
54,000 psi
Tensile Strength
64,000 psi
Yield Strength
54,000 psi
Hardness Scale
Rb
Finish - Carbon Steel
Unpolished
Alloy Type - Carbon Steel
1018
Metal Fabrication Process
Cold-Rolled
Grade - Carbon Steel
Low Carbon Steel
Thickness Tolerance
+/-0.001 in
Typical Tensile Strength (PSI)
64000 psi
Typical Hardness
B71
Machining Finish
Ground
Item - Carbon Steel
Rectangular Bar Stock
Standards
ASTM A681
Shape
Square
Material Grade
1018
Heat Treatment
No Heat Treatment
Machinability
78 %
Rockwell Hardness
71 HRB
Includes Material Certificate
Material Certificate with Lot Number
Brinell Hardness
126 BHN
Mechanical Finish
Precision Ground
System of Measurement
Inch
Heat Treatable
Heat Treatable
Appearance
Metallic
Tolerance Rating
Standard
Fabrication
Cold Rolled
Elongation
15 %
Shell Material
Carbon Steel

Dimensions

Thickness
0.625 in
Thickness (Decimal)
0.625 in
Length Tolerance
+0.375 in
Width Tolerance
+/-0.005 in
Length - Carbon Steel
2 ft
Width - Carbon Steel
5/8 in
Overall Length
24 in
Overall Width
5/8 in
Wire Rope Length
24 in
Length
24 in

Description

Carbon Steel Square Bar, Material Carbon Steel, Material Grade 1018, Thickness 0.625 in, Thickness Tolerance +/-0.001 in, Overall Length 24 in, Overall Width 5/8 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Precision Ground, Yield Strength 54,000 psi, Tensile Strength 64,000 psi, Brinell Hardness 126 BHN, Rockwell Hardness 71 HRB, Machinability 78 Percent, Standards ASTM A681, Appearance Metallic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.