CarbonSteelSquareBar, 24in-L, 1.25in

  • Mfr # 18S1.25-24
  • Zoro # G101841851
product price: 
$
44.69
/ea

Key Features

Material
Carbon Steel
Temper
Cold Finish
Carbon Steel Standards
ASTM A108, ASTM A29
Hardness Scale
Rb
Alloy Type - Carbon Steel
1018
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
18S1.25-24
Zoro #
G101841851
UPC #
-
Country of Origin
Multiple
Material
Carbon Steel
Temper
Cold Finish
Carbon Steel Standards
ASTM A108, ASTM A29
Hardness Scale
Rb
Alloy Type - Carbon Steel
1018
Item
Carbon Steel Square Bar
Finish - Carbon Steel
Unpolished
Tensile Strength
80,000 psi
Standards
ASTM A108, ASTM A29
Typical Hardness
70
Item - Carbon Steel
Rectangular Bar Stock
Typical Tensile Strength (PSI)
Not Rated
Thickness Tolerance
-0.004 in
Yield Strength
54,000 psi
Grade - Carbon Steel
Low Carbon Steel
Typical Yield Strength (PSI)
54,000 psi
Metal Fabrication Process
Cold-Rolled
Machining Finish
Mill Finish
Straightness Tolerance
Not Rated
Fabrication
Cold Rolled
Appearance
Unpolished
Heat Treatable
Heat Treatable
Machinability
78 %
Tolerance Rating
Undersized
Mechanical Finish
Mill
System of Measurement
Inch
Shape
Square
Heat Treatment
No Heat Treatment
Brinell Hardness
70 BHN
Rockwell Hardness
39 HRC
Material Grade
1018
Resistance Properties
Wear-Resistant
Galvanized
Not Galvanized
Includes Material Certificate
Material Certificate with Lot Number
Flatness Tolerance
+/-0.008 in
Shell Material
Carbon Steel

Dimensions

Thickness
1.25 in
Width Tolerance
-0.004 in
Thickness (Decimal)
1.25 in
Width - Carbon Steel
1 1/4 in
Length Tolerance
+/-2 in
Length - Carbon Steel
2 ft
Overall Length
24 in
Overall Width
1 1/4 in
Wire Rope Length
24 in
Length
24 in

Description

Carbon Steel Square Bar, Material Carbon Steel, Material Grade 1018, Thickness 1.25 in, Thickness Tolerance -0.004 in, Overall Length 24 in, Overall Width 1 1/4 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Yield Strength 54,000 psi, Tensile Strength 80,000 psi, Brinell Hardness 70 BHN, Rockwell Hardness 39 HRC, Machinability 78 Percent, Standards ASTM A108, ASTM A29, Appearance Unpolished

Ratings & reviews