Shop ZORO SELECT

CarbonSteelSquareBar, 36in-L, 0.13in

  • Mfr # 18S.125-36
  • Zoro # G801840925

product price: 
$
2.99
/ea

Key Features

Material
Carbon Steel
Temper
Cold Finish
Carbon Steel Standards
ASTM A108, ASTM A29
Length - Carbon Steel
3 ft
Standards
ASTM A108, ASTM A29
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
18S.125-36
Zoro #
G801840925
UPC #
-
Country of Origin
Multiple
Material
Carbon Steel
Temper
Cold Finish
Carbon Steel Standards
ASTM A108, ASTM A29
Standards
ASTM A108, ASTM A29
Alloy Type - Carbon Steel
1018
Thickness Tolerance
-0.003 in
Item - Carbon Steel
Rectangular Bar Stock
Typical Tensile Strength (PSI)
Not Rated
Finish - Carbon Steel
Unpolished
Typical Yield Strength (PSI)
54,000 psi
Tensile Strength
80,000 psi
Yield Strength
54,000 psi
Hardness Scale
Rb
Grade - Carbon Steel
Low Carbon Steel
Typical Hardness
70
Item
Carbon Steel Square Bar
Straightness Tolerance
Not Rated
Machining Finish
Mill Finish
Metal Fabrication Process
Cold-Rolled
Rockwell Hardness
39 HRC
Appearance
Unpolished
Tolerance Rating
Undersized
Mechanical Finish
Mill
Heat Treatment
No Heat Treatment
Machinability
78 %
Material Grade
1018
Fabrication
Cold Rolled
Heat Treatable
Heat Treatable
System of Measurement
Inch
Brinell Hardness
70 BHN
Shape
Square
Includes Material Certificate
No Certificates Included
Flatness Tolerance
+/-0.008 in
Galvanized
Not Galvanized
Resistance Properties
Wear-Resistant
Shell Material
Carbon Steel

Dimensions

Thickness
0.13 in
Length - Carbon Steel
3 ft
Width - Carbon Steel
1/8 in
Thickness (Decimal)
0.125 in
Width Tolerance
-0.003 in
Length Tolerance
+/-3 in
Overall Width
1/8 in
Overall Length
36 in
Wire Rope Length
36 in
Length
36 in

Description

Carbon Steel Square Bar, Material Carbon Steel, Material Grade 1018, Thickness 0.13 in, Thickness Tolerance -0.003 in, Overall Length 36 in, Overall Width 1/8 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Yield Strength 54,000 psi, Tensile Strength 80,000 psi, Brinell Hardness 70 BHN, Rockwell Hardness 39 HRC, Machinability 78 Percent, Standards ASTM A108, ASTM A29, Appearance Unpolished

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.