CarbonSteelSquareBar, 36in-L, 0.875in
- Mfr # 45s.875-36
- Zoro # G606904921
product price:Â
$
44.99
/ea
Key Features
Material
Carbon Steel
Standards
ASTM A108, ASTM A29
Length Tolerance
+/-3 in
Brinell Hardness
90 BHN
Machinability
64 %
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 45s.875-36
- Zoro #
- G606904921
- UPC #
- -
- Country of Origin
- United States
- Item
- Carbon Steel Square Bar
- Material
- Carbon Steel
- Standards
- ASTM A108, ASTM A29
- Brinell Hardness
- 90 BHN
- Machinability
- 64 %
- Mechanical Finish
- Polished
- Tensile Strength
- 100,000 psi
- System of Measurement
- Inch
- Thickness Tolerance
- -0.005 in
- Rockwell Hardness
- 43 HRC
- Tolerance Rating
- Undersized
- Shape
- Square
- Yield Strength
- 77,000 psi
- Heat Treatment
- Case-Hardened
- Heat Treatable
- Heat Treatable
- Material Grade
- 1045
- Fabrication
- Cold Rolled
- Flatness Tolerance
- +/-0.013 in
- Galvanized
- Not Galvanized
- Includes Material Certificate
- Material Certificate with Lot Number
- Shell Material
- Carbon Steel
Dimensions
- Length Tolerance
- +/-3 in
- Overall Length
- 36 in
- Width Tolerance
- -0.005 in
- Overall Width
- 7/8 in
- Thickness
- 0.875 in
- Wire Rope Length
- 36 in
- Length
- 36 in
Description
Carbon Steel Square Bar, Material Carbon Steel, Material Grade 1045, Thickness 0.875 in, Thickness Tolerance -0.005 in, Overall Length 36 in, Overall Width 7/8 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment Case-Hardened, Mechanical Finish Polished, Yield Strength 77,000 psi, Tensile Strength 100,000 psi, Brinell Hardness 90 BHN, Rockwell Hardness 43 HRC, Machinability 64 Percent, Standards ASTM A108, ASTM A29
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.