CarbonSteelSquareBar, 36in-L, 1.75in

  • Mfr # 45S1.75-36
  • Zoro # G301841347
product price: 
$
155.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Temper
Cold Finish
Carbon Steel Standards
ASTM A108, ASTM A29
Alloy Type - Carbon Steel
1045
Typical Yield Strength (PSI)
45,000 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
45S1.75-36
Zoro #
G301841347
UPC #
-
Country of Origin
United States
Material
Carbon Steel
Temper
Cold Finish
Carbon Steel Standards
ASTM A108, ASTM A29
Alloy Type - Carbon Steel
1045
Typical Yield Strength (PSI)
45,000 psi
Standards
ASTM A108, ASTM A29
Item
Carbon Steel Square Bar
Tensile Strength
100,000 psi
Typical Tensile Strength (PSI)
Not Rated
Typical Hardness
85
Item - Carbon Steel
Rectangular Bar Stock
Finish - Carbon Steel
Unpolished
Grade - Carbon Steel
Medium Carbon Steel
Hardness Scale
Rb
Yield Strength
77,000 psi
Thickness Tolerance
-0.006 in
Machining Finish
Mill Finish
Straightness Tolerance
Not Rated
Metal Fabrication Process
Cold-Rolled
Minimum Temperature
700 Degrees F
Shape
Square
Material Grade
1045
Heat Treatment
No Heat Treatment
Machinability
64 %
Rockwell Hardness
39 HRC
Mechanical Finish
Mill
Heat Treatable
Heat Treatable
Appearance
Unpolished
Brinell Hardness
70 BHN
Maximum Temperature
1,300 Degrees F
System of Measurement
Inch
Fabrication
Cold Rolled
Tolerance Rating
Undersized
Galvanized
Not Galvanized
Includes Material Certificate
Material Certificate with Lot Number
Flatness Tolerance
+/-0.008 in
Shell Material
Carbon Steel

Dimensions

Thickness
1.75 in
Thickness (Decimal)
1.75 in
Width - Carbon Steel
1 3/4 in
Width Tolerance
-0.006 in
Length Tolerance
+/-3 in
Length - Carbon Steel
3 ft
Overall Width
1 3/4 in
Overall Length
36 in
Wire Rope Length
36 in
Length
36 in

Description

Carbon Steel Square Bar, Material Carbon Steel, Material Grade 1045, Thickness 1.75 in, Thickness Tolerance -0.006 in, Overall Length 36 in, Overall Width 1 3/4 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Yield Strength 77,000 psi, Tensile Strength 100,000 psi, Brinell Hardness 70 BHN, Rockwell Hardness 39 HRC, Machinability 64 Percent, Standards ASTM A108, ASTM A29, Appearance Unpolished

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.