CarbonSteelSquareBar, 4ft-L, 0.25in
- Mfr # 45s.25-48
- Zoro # G006904989
product price:Â
$
11.69
/ea
Key Features
Material
Carbon Steel
Standards
ASTM A108, ASTM A29
Length Tolerance
+/-4 in
Material Grade
1045
Brinell Hardness
90 BHN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 45s.25-48
- Zoro #
- G006904989
- UPC #
- -
- Country of Origin
- United States
- Item
- Carbon Steel Square Bar
- Material
- Carbon Steel
- Standards
- ASTM A108, ASTM A29
- Material Grade
- 1045
- Brinell Hardness
- 90 BHN
- Thickness Tolerance
- -0.004 in
- Yield Strength
- 77,000 psi
- Tensile Strength
- 100,000 psi
- Machinability
- 64 %
- Tolerance Rating
- Undersized
- System of Measurement
- Inch
- Shape
- Square
- Heat Treatable
- Heat Treatable
- Heat Treatment
- Case-Hardened
- Fabrication
- Cold Rolled
- Mechanical Finish
- Polished
- Rockwell Hardness
- 43 HRC
- Flatness Tolerance
- +/-0.008 in
- Includes Material Certificate
- Material Certificate with Lot Number
- Galvanized
- Not Galvanized
- Shell Material
- Carbon Steel
Dimensions
- Length Tolerance
- +/-4 in
- Overall Width
- 1/4 in
- Thickness
- 0.25 in
- Width Tolerance
- -0.004 in
- Overall Length
- 4 ft
- Wire Rope Length
- 4 ft
- Length
- 4 ft
Description
Carbon Steel Square Bar, Material Carbon Steel, Material Grade 1045, Thickness 0.25 in, Thickness Tolerance -0.004 in, Overall Length 4 ft, Overall Width 1/4 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment Case-Hardened, Mechanical Finish Polished, Yield Strength 77,000 psi, Tensile Strength 100,000 psi, Brinell Hardness 90 BHN, Rockwell Hardness 43 HRC, Machinability 64 Percent, Standards ASTM A108, ASTM A29
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.