CarbonSteelSquareBar, 6ft-L, 0.63in

  • Mfr # 18S.625-72
  • Zoro # G301841422
product price: 
$
40.39
/ea

Key Features

Material
Carbon Steel
Temper
Cold Finish
Carbon Steel Standards
ASTM A108, ASTM A29
Length - Carbon Steel
6 ft
Hardness Scale
Rb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
18S.625-72
Zoro #
G301841422
UPC #
-
Country of Origin
Multiple
Material
Carbon Steel
Temper
Cold Finish
Carbon Steel Standards
ASTM A108, ASTM A29
Hardness Scale
Rb
Thickness Tolerance
-0.003 in
Finish - Carbon Steel
Unpolished
Typical Tensile Strength (PSI)
Not Rated
Tensile Strength
80,000 psi
Item - Carbon Steel
Rectangular Bar Stock
Alloy Type - Carbon Steel
1018
Item
Carbon Steel Square Bar
Standards
ASTM A108, ASTM A29
Grade - Carbon Steel
Low Carbon Steel
Typical Yield Strength (PSI)
54,000 psi
Yield Strength
54,000 psi
Typical Hardness
70
Metal Fabrication Process
Cold-Rolled
Machining Finish
Mill Finish
Straightness Tolerance
Not Rated
Heat Treatment
No Heat Treatment
Rockwell Hardness
39 HRC
Material Grade
1018
System of Measurement
Inch
Fabrication
Cold Rolled
Appearance
Unpolished
Machinability
78 %
Shape
Square
Mechanical Finish
Mill
Tolerance Rating
Undersized
Brinell Hardness
70 BHN
Heat Treatable
Heat Treatable
Flatness Tolerance
+/-0.008 in
Includes Material Certificate
No Certificates Included
Galvanized
Not Galvanized
Resistance Properties
Wear-Resistant
Shell Material
Carbon Steel

Dimensions

Thickness
0.63 in
Length - Carbon Steel
6 ft
Width Tolerance
-0.003 in
Thickness (Decimal)
0.625 in
Length Tolerance
+/-6 in
Width - Carbon Steel
5/8 in
Overall Length
6 ft
Overall Width
5/8 in
Wire Rope Length
6 ft
Length
6 ft

Description

Carbon Steel Square Bar, Material Carbon Steel, Material Grade 1018, Thickness 0.63 in, Thickness Tolerance -0.003 in, Overall Length 6 ft, Overall Width 5/8 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Yield Strength 54,000 psi, Tensile Strength 80,000 psi, Brinell Hardness 70 BHN, Rockwell Hardness 39 HRC, Machinability 78 Percent, Standards ASTM A108, ASTM A29, Appearance Unpolished

Ratings & reviews