Shop ZORO SELECT

CarbonSteelSquareBar, 6ft-L, 0.75in

  • Mfr # 45S.75-72
  • Zoro # G601841313

product price: 
$
74.79
/ea

Key Features

Material
Carbon Steel
Temper
Cold Finish
Carbon Steel Standards
ASTM A108, ASTM A29
Hardness Scale
Rb
Tensile Strength
100,000 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
45S.75-72
Zoro #
G601841313
UPC #
-
Country of Origin
United States
Material
Carbon Steel
Temper
Cold Finish
Carbon Steel Standards
ASTM A108, ASTM A29
Hardness Scale
Rb
Tensile Strength
100,000 psi
Finish - Carbon Steel
Unpolished
Standards
ASTM A108, ASTM A29
Typical Hardness
85
Item
Carbon Steel Square Bar
Grade - Carbon Steel
Medium Carbon Steel
Typical Yield Strength (PSI)
45,000 psi
Alloy Type - Carbon Steel
1045
Item - Carbon Steel
Rectangular Bar Stock
Yield Strength
77,000 psi
Typical Tensile Strength (PSI)
Not Rated
Thickness Tolerance
-0.004 in
Metal Fabrication Process
Cold-Rolled
Machining Finish
Mill Finish
Straightness Tolerance
Not Rated
Material Grade
1045
Heat Treatment
No Heat Treatment
Heat Treatable
Heat Treatable
Rockwell Hardness
39 HRC
Machinability
64 %
Mechanical Finish
Mill
Shape
Square
System of Measurement
Inch
Fabrication
Cold Rolled
Appearance
Unpolished
Brinell Hardness
70 BHN
Minimum Temperature
700 Degrees F
Tolerance Rating
Undersized
Maximum Temperature
1,300 Degrees F
Galvanized
Not Galvanized
Flatness Tolerance
+/-0.008 in
Includes Material Certificate
Material Certificate with Lot Number
Shell Material
Carbon Steel

Dimensions

Thickness
0.75 in
Thickness (Decimal)
0.75 in
Length - Carbon Steel
6 ft
Width Tolerance
-0.004 in
Width - Carbon Steel
3/4 in
Length Tolerance
+/-6 in
Overall Width
3/4 in
Overall Length
6 ft
Wire Rope Length
6 ft
Length
6 ft

Description

Carbon Steel Square Bar, Material Carbon Steel, Material Grade 1045, Thickness 0.75 in, Thickness Tolerance -0.004 in, Overall Length 6 ft, Overall Width 3/4 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Yield Strength 77,000 psi, Tensile Strength 100,000 psi, Brinell Hardness 70 BHN, Rockwell Hardness 39 HRC, Machinability 64 Percent, Standards ASTM A108, ASTM A29, Appearance Unpolished

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.