CarbonSteelSquareBar, 6ft-L, 2.5in

  • Mfr # 18S2.5-72
  • Zoro # G501841291
product price: 
$
456.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Temper
Cold Finish
Carbon Steel Standards
ASTM A108, ASTM A29
Width Tolerance
-0.005 in
Tensile Strength
80,000 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
18S2.5-72
Zoro #
G501841291
UPC #
-
Country of Origin
Multiple
Material
Carbon Steel
Temper
Cold Finish
Carbon Steel Standards
ASTM A108, ASTM A29
Tensile Strength
80,000 psi
Yield Strength
54,000 psi
Standards
ASTM A108, ASTM A29
Typical Tensile Strength (PSI)
Not Rated
Thickness Tolerance
-0.005 in
Alloy Type - Carbon Steel
1018
Typical Hardness
70
Typical Yield Strength (PSI)
54,000 psi
Finish - Carbon Steel
Unpolished
Item
Carbon Steel Square Bar
Grade - Carbon Steel
Low Carbon Steel
Hardness Scale
Rb
Item - Carbon Steel
Rectangular Bar Stock
Machining Finish
Mill Finish
Metal Fabrication Process
Cold-Rolled
Straightness Tolerance
Not Rated
Shape
Square
Heat Treatable
Heat Treatable
Fabrication
Cold Rolled
Rockwell Hardness
39 HRC
Machinability
78 %
Brinell Hardness
70 BHN
Mechanical Finish
Mill
System of Measurement
Inch
Heat Treatment
No Heat Treatment
Material Grade
1018
Tolerance Rating
Undersized
Appearance
Unpolished
Flatness Tolerance
+/-0.008 in
Galvanized
Not Galvanized
Resistance Properties
Wear-Resistant
Includes Material Certificate
Material Certificate with Lot Number
Shell Material
Carbon Steel

Dimensions

Thickness
2.5 in
Width Tolerance
-0.005 in
Thickness (Decimal)
2.5 in
Width - Carbon Steel
2 1/2 in
Length - Carbon Steel
6 ft
Length Tolerance
+/-6 in
Overall Width
2 1/2 in
Overall Length
6 ft
Wire Rope Length
6 ft
Length
6 ft

Description

Carbon Steel Square Bar, Material Carbon Steel, Material Grade 1018, Thickness 2.5 in, Thickness Tolerance -0.005 in, Overall Length 6 ft, Overall Width 2 1/2 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Yield Strength 54,000 psi, Tensile Strength 80,000 psi, Brinell Hardness 70 BHN, Rockwell Hardness 39 HRC, Machinability 78 Percent, Standards ASTM A108, ASTM A29, Appearance Unpolished

Ratings & reviews