CarbonSteelSquareBar, 6in-L, 0.44in

  • Mfr # 18S.437-6
  • Zoro # G901841075
product price: 
$
4.29
/ea

Key Features

Material
Carbon Steel
Temper
Cold Finish
Carbon Steel Standards
ASTM A108, ASTM A29
Width Tolerance
-0.003 in
Thickness (Decimal)
0.437 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
18S.437-6
Zoro #
G901841075
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.44 in
Width Tolerance
-0.003 in
Thickness (Decimal)
0.437 in
Width - Carbon Steel
7/16 in
Length - Carbon Steel
1/2 ft
Length Tolerance
+0.125 in/0 in
Overall Width
7/16 in
Overall Length
6 in
Wire Rope Length
6 in
Length
6 in

Details

Material
Carbon Steel
Temper
Cold Finish
Carbon Steel Standards
ASTM A108, ASTM A29
Finish - Carbon Steel
Unpolished
Yield Strength
54,000 psi
Alloy Type - Carbon Steel
1018
Item - Carbon Steel
Rectangular Bar Stock
Typical Hardness
70
Hardness Scale
Rb
Typical Yield Strength (PSI)
54,000 psi
Item
Carbon Steel Square Bar
Typical Tensile Strength (PSI)
Not Rated
Tensile Strength
80,000 psi
Standards
ASTM A108, ASTM A29
Thickness Tolerance
-0.003 in
Grade - Carbon Steel
Low Carbon Steel
Straightness Tolerance
Not Rated
Machining Finish
Mill Finish
Metal Fabrication Process
Cold-Rolled
Fabrication
Cold Rolled
Mechanical Finish
Mill
Heat Treatable
Heat Treatable
Machinability
78 %
Material Grade
1018
System of Measurement
Inch
Shape
Square
Appearance
Unpolished
Heat Treatment
No Heat Treatment
Brinell Hardness
70 BHN
Tolerance Rating
Undersized
Rockwell Hardness
39 HRC
Includes Material Certificate
Material Certificate with Lot Number
Resistance Properties
Wear-Resistant
Galvanized
Not Galvanized
Flatness Tolerance
+/-0.008 in
Shell Material
Carbon Steel

Description

Carbon Steel Square Bar, Material Carbon Steel, Material Grade 1018, Thickness 0.44 in, Thickness Tolerance -0.003 in, Overall Length 6 in, Overall Width 7/16 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Yield Strength 54,000 psi, Tensile Strength 80,000 psi, Brinell Hardness 70 BHN, Rockwell Hardness 39 HRC, Machinability 78 Percent, Standards ASTM A108, ASTM A29, Appearance Unpolished

Ratings & reviews