CarbonSteelSquareTube, 10ft-L, 1.5in-W
- Mfr # CTRT/1500750065-120
- Zoro # G215770955
product price:Â
$
208.99
/ea
Free Shipping & Returns
Key Features
Standards
ASTM A500/A513
Wall Thickness Tolerance
Not Rated
Shape
Rectangular
Fabrication
Hot Rolled
Material Grade
A513
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CTRT/1500750065-120
- Zoro #
- G215770955
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Wall Thickness
- 0.065 in
- Outside Height
- 1 1/2 in
- Overall Length
- 10 ft
- Outside Width
- 1 1/2 in
- Inside Height
- 1 3/8 in
- Inside Width
- 5/8 in
- Wire Rope Length
- 10 ft
- Length
- 10 ft
Details
- Item
- Carbon Steel Rectangular Tube
- Standards
- ASTM A500/A513
- Wall Thickness Tolerance
- Not Rated
- Shape
- Rectangular
- Fabrication
- Hot Rolled
- Material Grade
- A513
- Mechanical Finish
- Mill
- Yield Strength
- 45,000 psi
- Certifications Included
- No Certificates Included
- Heat Treatable
- Heat Treatable
- Tensile Strength
- 60,000 psi
- Machinability
- 100 %
Description
Carbon Steel Rectangular Tube, Material Grade A513, Inside Height 1 3/8 in, Inside Width 5/8 in, Outside Height 1 1/2 in, Outside Width 1 1/2 in, Overall Length 10 ft, Fabrication Hot Rolled, Mechanical Finish Mill, Wall Thickness 0.065 in, Heat Treatable Heat Treatable, Yield Strength 45,000 psi, Tensile Strength 60,000 psi, Machinability 100 Percent, Shape Rectangular, Standards ASTM A500/A513, Wall Thickness Tolerance Not Rated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.