CarbonSteelSquareTube, 10ft-L, 3.5in-W
Mfr # HTSQ/35003500120-120
Zoro # G815770478
product price: $225.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
Key Features
Wall Thickness Tolerance
Not Rated
Standards
ASTM A500/A513
Outside Width
3 1/2 in
Tensile Strength
60,000 psi
Certifications Included
No Certificates Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HTSQ/35003500120-120
Zoro #
G815770478
UPC #
-
Country of Origin
Multiple
Dimensions
Wall Thickness
0.12 in
Outside Width
3 1/2 in
Outside Height
3 1/2 in
Inside Width
3 1/4 in
Overall Length
10 ft
Inside Height
3 1/4 in
Details
Wall Thickness Tolerance
Not Rated
Item
Carbon Steel Square Tube
Standards
ASTM A500/A513
Tensile Strength
60,000 psi
Certifications Included
No Certificates Included
Mechanical Finish
Mill
Yield Strength
45,000 psi
Material Grade
A513
Fabrication
Hot Rolled
Heat Treatable
Heat Treatable
Machinability
100 %
Shape
Square
Description
Carbon Steel Square Tube, Material Grade A513, Inside Height 3 1/4 in, Inside Width 3 1/4 in, Outside Height 3 1/2 in, Outside Width 3 1/2 in, Overall Length 10 ft, Fabrication Hot Rolled, Mechanical Finish Mill, Wall Thickness 0.12 in, Heat Treatable Heat Treatable, Yield Strength 45,000 psi, Tensile Strength 60,000 psi, Machinability 100 Percent, Shape Square, Standards ASTM A500/A513, Wall Thickness Tolerance Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.