CarbonSteelSquareTube, 10ft-L, 3.5in-W
Mfr # HTSQ/35003500188-120
Zoro # G815770232
product price: $303.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
Key Features
Standards
ASTM A500/A513
Wall Thickness Tolerance
Not Rated
Overall Length
10 ft
Inside Height
3 1/8 in
Mechanical Finish
Mill
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HTSQ/35003500188-120
Zoro #
G815770232
UPC #
-
Country of Origin
Multiple
Dimensions
Wall Thickness
0.188 in
Overall Length
10 ft
Inside Height
3 1/8 in
Outside Width
3 1/2 in
Inside Width
3 1/8 in
Outside Height
3 1/2 in
Details
Standards
ASTM A500/A513
Item
Carbon Steel Square Tube
Wall Thickness Tolerance
Not Rated
Mechanical Finish
Mill
Machinability
100 %
Heat Treatable
Heat Treatable
Yield Strength
45,000 psi
Material Grade
A513
Certifications Included
No Certificates Included
Shape
Square
Tensile Strength
60,000 psi
Fabrication
Hot Rolled
Description
Carbon Steel Square Tube, Material Grade A513, Inside Height 3 1/8 in, Inside Width 3 1/8 in, Outside Height 3 1/2 in, Outside Width 3 1/2 in, Overall Length 10 ft, Fabrication Hot Rolled, Mechanical Finish Mill, Wall Thickness 0.188 in, Heat Treatable Heat Treatable, Yield Strength 45,000 psi, Tensile Strength 60,000 psi, Machinability 100 Percent, Shape Square, Standards ASTM A500/A513, Wall Thickness Tolerance Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.