CarbonSteelSquareTube, 10ft-L, 3in-W
Mfr # HTRT/32188-120
Zoro # G915771160
product price: $224.99
/eaKey Features
Standards
ASTM A500/A513
Wall Thickness
0.188 in
Wall Thickness Tolerance
Not Rated
Heat Treatable
Heat Treatable
Fabrication
Hot Rolled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HTRT/32188-120
Zoro #
G915771160
UPC #
-
Country of Origin
Multiple
Dimensions
Wall Thickness
0.188 in
Outside Width
3 in
Inside Height
2 5/8 in
Inside Width
1 5/8 in
Outside Height
3 in
Overall Length
10 ft
Details
Standards
ASTM A500/A513
Wall Thickness Tolerance
Not Rated
Item
Carbon Steel Square Tube
Heat Treatable
Heat Treatable
Fabrication
Hot Rolled
Tensile Strength
60,000 psi
Material Grade
A513
Machinability
100 %
Yield Strength
45,000 psi
Certifications Included
No Certificates Included
Mechanical Finish
Mill
Shape
Square
Description
Carbon Steel Square Tube, Material Grade A513, Inside Height 2 5/8 in, Inside Width 1 5/8 in, Outside Height 3 in, Outside Width 3 in, Overall Length 10 ft, Fabrication Hot Rolled, Mechanical Finish Mill, Wall Thickness 0.188 in, Heat Treatable Heat Treatable, Yield Strength 45,000 psi, Tensile Strength 60,000 psi, Machinability 100 Percent, Shape Square, Standards ASTM A500/A513, Wall Thickness Tolerance Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.