Shop ZORO SELECT
See all product information
Create Account
CarbonSteelSquareTube, 11ft-L, 1.5in-W
- Mfr # CTRT/15001065-132
- Zoro # G415770878
product price:Â
$
207.99
/ea
Free Shipping & Returns
Key Features
Standards
ASTM A500/A513
Wall Thickness
0.065 in
Wall Thickness Tolerance
Not Rated
Fabrication
Hot Rolled
Mechanical Finish
Mill
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CTRT/15001065-132
- Zoro #
- G415770878
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Wall Thickness
- 0.065 in
- Outside Width
- 1 1/2 in
- Inside Height
- 1 3/8 in
- Overall Length
- 11 ft
- Outside Height
- 1 1/2 in
- Inside Width
- 7/8 in
- Wire Rope Length
- 11 ft
- Length
- 11 ft
Details
- Item
- Carbon Steel Square Tube
- Standards
- ASTM A500/A513
- Wall Thickness Tolerance
- Not Rated
- Fabrication
- Hot Rolled
- Mechanical Finish
- Mill
- Certifications Included
- No Certificates Included
- Tensile Strength
- 60,000 psi
- Yield Strength
- 45,000 psi
- Machinability
- 100 %
- Shape
- Square
- Material Grade
- A513
- Heat Treatable
- Heat Treatable
Description
Carbon Steel Square Tube, Material Grade A513, Inside Height 1 3/8 in, Inside Width 7/8 in, Outside Height 1 1/2 in, Outside Width 1 1/2 in, Overall Length 11 ft, Fabrication Hot Rolled, Mechanical Finish Mill, Wall Thickness 0.065 in, Heat Treatable Heat Treatable, Yield Strength 45,000 psi, Tensile Strength 60,000 psi, Machinability 100 Percent, Shape Square, Standards ASTM A500/A513, Wall Thickness Tolerance Not Rated