Zoro Homepage

CarbonSteelSquareTube, 12in-L, 100mm-W

  • Mfr # TSB10003-1

  • Zoro # G613869480


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Standards
EN 10305-5
Material
Carbon Steel
Wall Thickness
3 mm
Mechanical Finish
Mill
Heat Treatable
Not Heat Treatable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSB10003-1
Zoro #
G613869480
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
3 mm
Outside Width
100 mm
Inside Width
94 mm
Inside Height
94 mm
Overall Length
12 in
Outside Height
100 mm

Details

Item
Carbon Steel Square Tube
Standards
EN 10305-5
Material
Carbon Steel
Mechanical Finish
Mill
Heat Treatable
Not Heat Treatable
Yield Strength
34,075 psi
Fabrication
Cold Rolled
Tensile Strength
49,300 psi
Shape
Square
Wall Thickness Tolerance
+/-0.3 mm
System of Measurement
Metric
Certifications Included
Material Test Report

Description

Carbon Steel Square Tube

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.