Zoro Homepage

CarbonSteelSquareTube, 12in-L, 12mm-W, 6PK

  • Mfr # TSB01201-1

  • Zoro # G113869461


product price: $67.19
/pk 6, $11.20/ea

Key Features

Standards
EN 10305-5
Material
Carbon Steel
Wall Thickness
1 mm
Outside Width
12 mm
Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSB01201-1
Zoro #
G113869461
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
1 mm
Outside Width
12 mm
Inside Height
10 mm
Inside Width
10 mm
Overall Length
12 in
Outside Height
12 mm

Details

Item
Carbon Steel Square Tube
Standards
EN 10305-5
Material
Carbon Steel
Shape
Square
Fabrication
Cold Rolled
Mechanical Finish
Mill
Wall Thickness Tolerance
+/-0.15 mm
Yield Strength
31,900 psi
Heat Treatable
Not Heat Treatable
Tensile Strength
43,500 psi
System of Measurement
Metric
Certifications Included
Material Test Report

Description

Carbon Steel Square Tube, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.