CarbonSteelSquareTube, 12in-L, 1.5in-W

  • Mfr # CTSQ/15001500065-12
  • Zoro # G014563109
product price: 
$
8.99
/ea
Sold in multiples of 2 for $17.98

Key Features

Standards
ASTM A500/A513
Material
Carbon Steel
Wall Thickness
0.065 in
Wall Thickness Tolerance
Not Rated
Length Tolerance
+/-1 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CTSQ/15001500065-12
Zoro #
G014563109
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.065 in
Length Tolerance
+/-1 in
Overall Length
12 in
Thickness
0.065 in
Overall Width
1 1/2 in
Width Tolerance
+/-0.125 in
Inside Width
1 3/8 in
Outside Height
1 1/2 in
Outside Width
1 1/2 in
Inside Height
1 3/8 in
Wire Rope Length
12 in
Length
12 in

Details

Item
Carbon Steel Square Tube
Standards
ASTM A500/A513
Material
Carbon Steel
Wall Thickness Tolerance
Not Rated
System of Measurement
Inch
Shape
Square
Fabrication
Hot Rolled
Machinability
100 %
Tensile Strength
60,000 psi
Tolerance Rating
Standard
Heat Treatment
No Heat Treatment
Material Grade
A513
Rockwell Hardness
60
Yield Strength
45,000 psi
Heat Treatable
Heat Treatable
Includes Material Certificate
No
Mechanical Finish
Mill
Certifications Included
No Certificates Included
Shell Material
Carbon Steel

Description

Carbon Steel Square Tube, Material Carbon Steel, Material Grade A513, Inside Height 1 3/8 in, Inside Width 1 3/8 in, Outside Height 1 1/2 in, Outside Width 1 1/2 in, Overall Length 12 in, Fabrication Hot Rolled, Mechanical Finish Mill, Wall Thickness 0.065 in, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Yield Strength 45,000 psi, Rockwell Hardness 60, Tensile Strength 60,000 psi, Machinability 100 Percent, Shape Square, Length Tolerance +/-1 in, Standards ASTM A500/A513

Ratings & reviews