Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CarbonSteelSquareTube, 12in-L, 1.75in-W

  • Mfr # HTSQ/17501750120-12

  • Zoro # G014563208


product price: $16.59
/ea

Key Features

Standards
ASTM A500/A513
Material
Carbon Steel
Length Tolerance
+/-1 in
Wall Thickness Tolerance
Not Rated
Thickness
0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HTSQ/17501750120-12
Zoro #
G014563208
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.12 in
Length Tolerance
+/-1 in
Thickness
0.125 in
Overall Width
1 3/4 in
Overall Length
12 in
Width Tolerance
+/-0.125 in
Inside Width
1 1/2 in
Outside Width
1 3/4 in
Outside Height
1 3/4 in
Inside Height
1 1/2 in

Details

Item
Carbon Steel Square Tube
Standards
ASTM A500/A513
Material
Carbon Steel
Wall Thickness Tolerance
Not Rated
Shape
Square
System of Measurement
Inch
Fabrication
Hot Rolled
Rockwell Hardness
60
Machinability
100 %
Tolerance Rating
Standard
Yield Strength
45,000 psi
Heat Treatable
Heat Treatable
Mechanical Finish
Mill
Heat Treatment
No Heat Treatment
Material Grade
A513
Tensile Strength
60,000 psi
Includes Material Certificate
No
Certifications Included
No Certificates Included

Description

Carbon Steel Square Tube, Material Carbon Steel, Material Grade A513, Inside Height 1 1/2 in, Inside Width 1 1/2 in, Outside Height 1 3/4 in, Outside Width 1 3/4 in, Overall Length 12 in, Fabrication Hot Rolled, Mechanical Finish Mill, Wall Thickness 0.12 in, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Yield Strength 45,000 psi, Rockwell Hardness 60, Tensile Strength 60,000 psi, Machinability 100 Percent, Shape Square, Length Tolerance +/-1 in, Standards ASTM A500/A513

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.