Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CarbonSteelSquareTube, 12in-L, 25mm-W, 4PK

  • Mfr # TSB02502-1

  • Zoro # G313869353


product price: $90.79
/pk 4, $22.70/ea
Free Shipping & Returns

Key Features

Standards
EN 10305-5
Material
Carbon Steel
Wall Thickness
2 mm
Inside Width
21 mm
Tensile Strength
43,500 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TSB02502-1
Zoro #
G313869353
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
2 mm
Inside Width
21 mm
Overall Length
12 in
Inside Height
21 mm
Outside Width
25 mm
Outside Height
25 mm

Details

Item
Carbon Steel Square Tube
Standards
EN 10305-5
Material
Carbon Steel
Tensile Strength
43,500 psi
Yield Strength
31,900 psi
Wall Thickness Tolerance
+/-0.2 mm
Shape
Square
Heat Treatable
Not Heat Treatable
Mechanical Finish
Mill
Fabrication
Cold Rolled
System of Measurement
Metric
Certifications Included
Material Test Report

Description

Carbon Steel Square Tube, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.