CarbonSteelSquareTube, 24in-L, 0.75in-W
Mfr # CTSQ/750750083-24
Zoro # G906600363
product price: $8.79
/eaSold in multiples of 2 for $17.58
Key Features
Standards
ASTM A500/A513
Material
Carbon Steel
Wall Thickness Tolerance
Not Rated
Heat Treatable
Heat Treatable
Heat Treatment
No Heat Treatment
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CTSQ/750750083-24
Zoro #
G906600363
UPC #
-
Country of Origin
Multiple
Dimensions
Wall Thickness
0.083 in
Outside Height
3/4 in
Overall Length
24 in
Outside Width
3/4 in
Inside Width
37/64 in
Inside Height
37/64 in
Details
Item
Carbon Steel Square Tube
Standards
ASTM A500/A513
Material
Carbon Steel
Wall Thickness Tolerance
Not Rated
Heat Treatable
Heat Treatable
Heat Treatment
No Heat Treatment
Rockwell Hardness
Not Rated
Machinability
100 %
Material Grade
A513
Shape
Square
Yield Strength
55,000 psi
Fabrication
Cold Rolled
Mechanical Finish
Mill
System of Measurement
Inch
Tensile Strength
65,000 psi
Certifications Included
No Certificates Included
Description
Carbon Steel Square Tube, Material Carbon Steel, Material Grade A513, Inside Height 37/64 in, Inside Width 37/64 in, Outside Height 3/4 in, Outside Width 3/4 in, Overall Length 24 in, Fabrication Cold Rolled, Mechanical Finish Mill, Wall Thickness 0.083 in, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Yield Strength 55,000 psi, Rockwell Hardness Not Rated, Tensile Strength 65,000 psi, Machinability 100 Percent, Shape Square, Standards ASTM A500/A513
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.