CarbonSteelSquareTube, 36in-L, 0.75in-W

  • Mfr # CTSQ/750750065-36
  • Zoro # G514563340
product price: 
$
8.79
/ea

Key Features

Standards
ASTM A500/A513
Material
Carbon Steel
Wall Thickness
0.065 in
Length Tolerance
+/-1 in
Wall Thickness Tolerance
Not Rated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CTSQ/750750065-36
Zoro #
G514563340
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.065 in
Length Tolerance
+/-1 in
Overall Width
3/4 in
Overall Length
36 in
Thickness
0.065 in
Width Tolerance
+/-0.125 in
Inside Width
5/8 in
Outside Width
3/4 in
Outside Height
3/4 in
Inside Height
5/8 in
Wire Rope Length
36 in
Length
36 in

Details

Item
Carbon Steel Square Tube
Standards
ASTM A500/A513
Material
Carbon Steel
Wall Thickness Tolerance
Not Rated
System of Measurement
Inch
Fabrication
Hot Rolled
Shape
Square
Rockwell Hardness
60
Mechanical Finish
Mill
Heat Treatable
Heat Treatable
Tolerance Rating
Standard
Heat Treatment
No Heat Treatment
Includes Material Certificate
No
Material Grade
A513
Yield Strength
45,000 psi
Tensile Strength
60,000 psi
Machinability
100 %
Certifications Included
No Certificates Included
Shell Material
Carbon Steel

Description

Carbon Steel Square Tube, Material Carbon Steel, Material Grade A513, Inside Height 5/8 in, Inside Width 5/8 in, Outside Height 3/4 in, Outside Width 3/4 in, Overall Length 36 in, Fabrication Hot Rolled, Mechanical Finish Mill, Wall Thickness 0.065 in, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Yield Strength 45,000 psi, Rockwell Hardness 60, Tensile Strength 60,000 psi, Machinability 100 Percent, Shape Square, Length Tolerance +/-1 in, Standards ASTM A500/A513

Ratings & reviews