Zoro Homepage

CarbonSteelSquareTube, 36in-L, 40mm-W, 2PK

  • Mfr # TSB04002-3

  • Zoro # G414229025


product price: $134.99
/pk 2, $67.50/ea
Free Shipping & Returns

Key Features

Outside Height
40 mm
Inside Height
36 mm
Material
Carbon Steel
Heat Treatable
Not Heat Treatable
Outside Width
40 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSB04002-3
Zoro #
G414229025
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Height
40 mm
Inside Height
36 mm
Outside Width
40 mm
Wall Thickness
2 mm
Overall Length
36 in
Inside Width
36 mm

Details

Material
Carbon Steel
Heat Treatable
Not Heat Treatable
Fabrication
Cold Rolled
Mechanical Finish
Mill
Standards
EN 10305-5
Shape
Square
Yield Strength
34,075 psi
Tensile Strength
49,300 psi
Item
Carbon Steel Square Tube
Wall Thickness Tolerance
+/-0.2 mm
System of Measurement
Metric
Certifications Included
No Certificates Included

Description

Carbon Steel Square Tube, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.