CarbonSteelSquareTube, 4ft-L, 1.25in-W
Mfr # HTSQ/12501250188-48
Zoro # G006600478
product price: $39.19
/eaKey Features
Standards
ASTM A500/A513
Material
Carbon Steel
Wall Thickness Tolerance
Not Rated
Machinability
100 %
Rockwell Hardness
Not Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HTSQ/12501250188-48
Zoro #
G006600478
UPC #
-
Country of Origin
Multiple
Dimensions
Wall Thickness
0.188 in
Inside Width
7/8 in
Outside Width
1 1/4 in
Inside Height
7/8 in
Overall Length
4 ft
Outside Height
1 1/4 in
Details
Item
Carbon Steel Square Tube
Standards
ASTM A500/A513
Material
Carbon Steel
Wall Thickness Tolerance
Not Rated
Machinability
100 %
Rockwell Hardness
Not Rated
Heat Treatable
Heat Treatable
Tensile Strength
65,000 psi
Fabrication
Hot Rolled
Shape
Square
System of Measurement
Inch
Material Grade
A513
Yield Strength
55,000 psi
Mechanical Finish
Mill
Heat Treatment
No Heat Treatment
Certifications Included
No Certificates Included
Description
Carbon Steel Square Tube, Material Carbon Steel, Material Grade A513, Inside Height 7/8 in, Inside Width 7/8 in, Outside Height 1 1/4 in, Outside Width 1 1/4 in, Overall Length 4 ft, Fabrication Hot Rolled, Mechanical Finish Mill, Wall Thickness 0.188 in, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Yield Strength 55,000 psi, Rockwell Hardness Not Rated, Tensile Strength 65,000 psi, Machinability 100 Percent, Shape Square, Standards ASTM A500/A513, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.