Zoro Homepage

CarbonSteelSquareTube, 4ft-L, 4.5in-W

  • Mfr # ts4.5x.188-48

  • Zoro # G415827664


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Standards
ASTM A500
Wall Thickness Tolerance
+/-0.0188 in
Wall Thickness
0.188 in
Tensile Strength
58,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ts4.5x.188-48
Zoro #
G415827664
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.188 in
Outside Height
4 1/2 in
Inside Width
4 1/8 in
Outside Width
4 1/2 in
Inside Height
4 1/8 in
Overall Length
4 ft

Details

Item
Carbon Steel Square Tube
Material
Carbon Steel
Standards
ASTM A500
Wall Thickness Tolerance
+/-0.0188 in
Tensile Strength
58,000 psi
System of Measurement
Inch
Heat Treatable
Heat Treatable
Shape
Square
Rockwell Hardness
65 HRC
Machinability
75 %
Certifications Included
Material Certificate with Lot Number
Resistance Properties
Impact-Resistant
Yield Strength
46,000 psi
Material Grade
A500
Heat Treatment
No Heat Treatment
Mechanical Finish
Mill
Fabrication
Hot Rolled
Brinell Hardness
116 BHN

Description

TUBING, STEEL, SQUARE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.