Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CarbonSteelSquareTube, 6ft-L, 0.5in-W

  • Mfr # CTSQ/500500065-72

  • Zoro # G014563406


product price: $17.19
/ea

Key Features

Standards
ASTM A500/A513
Material
Carbon Steel
Wall Thickness
0.065 in
Length Tolerance
+/-1 in
Wall Thickness Tolerance
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CTSQ/500500065-72
Zoro #
G014563406
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.065 in
Length Tolerance
+/-1 in
Thickness
0.065 in
Overall Width
1/2 in
Overall Length
6 ft
Width Tolerance
+/-0.125 in
Outside Height
1/2 in
Inside Width
3/4 in
Inside Height
3/8 in
Outside Width
1/2 in

Details

Item
Carbon Steel Square Tube
Standards
ASTM A500/A513
Material
Carbon Steel
Wall Thickness Tolerance
Not Rated
Shape
Square
Fabrication
Hot Rolled
System of Measurement
Inch
Mechanical Finish
Mill
Rockwell Hardness
60
Yield Strength
45,000 psi
Tolerance Rating
Standard
Material Grade
A513
Includes Material Certificate
No
Heat Treatment
No Heat Treatment
Heat Treatable
Heat Treatable
Tensile Strength
60,000 psi
Machinability
100 %
Certifications Included
No Certificates Included

Description

Carbon Steel Square Tube, Material Carbon Steel, Material Grade A513, Inside Height 3/8 in, Inside Width 3/4 in, Outside Height 1/2 in, Outside Width 1/2 in, Overall Length 6 ft, Fabrication Hot Rolled, Mechanical Finish Mill, Wall Thickness 0.065 in, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Yield Strength 45,000 psi, Rockwell Hardness 60, Tensile Strength 60,000 psi, Machinability 100 Percent, Shape Square, Length Tolerance +/-1 in, Standards ASTM A500/A513

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.