Zoro Homepage

CarbonSteelSquareTube, 6ft-L, 25mm-W

  • Mfr # TSB02502T-6

  • Zoro # G313869414


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Standards
EN 10305-5
Material
Carbon Steel
Wall Thickness
2 mm
Wall Thickness Tolerance
+/-0.2 mm
Outside Height
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSB02502T-6
Zoro #
G313869414
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
2 mm
Outside Height
25 mm
Overall Length
6 ft
Inside Height
21 mm
Inside Width
21 mm
Outside Width
25 mm

Details

Item
Carbon Steel Square Tube
Standards
EN 10305-5
Material
Carbon Steel
Wall Thickness Tolerance
+/-0.2 mm
Mechanical Finish
Mill
Heat Treatable
Not Heat Treatable
Tensile Strength
49,300 psi
Fabrication
Cold Rolled
Yield Strength
34,075 psi
Shape
Square
System of Measurement
Metric
Certifications Included
Material Test Report

Description

Carbon Steel Square Tube

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.