Zoro Homepage

CarbonSteelSquareTube, 6ft-L, 40mm-W

  • Mfr # TSB04002-6

  • Zoro # G314229033


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Inside Height
36 mm
Tensile Strength
49,300 psi
Mechanical Finish
Mill
Shape
Square
Overall Length
6 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSB04002-6
Zoro #
G314229033
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Height
36 mm
Overall Length
6 ft
Wall Thickness
2 mm
Outside Height
40 mm
Outside Width
40 mm
Inside Width
36 mm

Details

Tensile Strength
49,300 psi
Item
Carbon Steel Square Tube
Mechanical Finish
Mill
Shape
Square
Heat Treatable
Not Heat Treatable
Wall Thickness Tolerance
+/-0.2 mm
Material
Carbon Steel
Standards
EN 10305-5
Fabrication
Cold Rolled
Yield Strength
34,075 psi
System of Measurement
Metric
Certifications Included
No Certificates Included

Description

Carbon Steel Square Tube

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.