Zoro Homepage

CarbonSteelSquareTube, 7ft-L, 1.75in-W

  • Mfr # CTSQ/17501750083-84

  • Zoro # G215769591


product price: $69.39
/ea

Key Features

Wall Thickness Tolerance
Not Rated
Standards
ASTM A500/A513
Inside Height
1 37/64 in
Fabrication
Hot Rolled
Overall Length
7 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CTSQ/17501750083-84
Zoro #
G215769591
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.083 in
Inside Height
1 37/64 in
Overall Length
7 ft
Outside Width
1 3/4 in
Outside Height
1 3/4 in
Inside Width
1 37/64 in

Details

Item
Carbon Steel Square Tube
Wall Thickness Tolerance
Not Rated
Standards
ASTM A500/A513
Fabrication
Hot Rolled
Machinability
100 %
Yield Strength
45,000 psi
Shape
Square
Mechanical Finish
Mill
Tensile Strength
60,000 psi
Heat Treatable
Heat Treatable
Certifications Included
No Certificates Included
Material Grade
A513

Description

Carbon Steel Square Tube, Material Grade A513, Inside Height 1 37/64 in, Inside Width 1 37/64 in, Outside Height 1 3/4 in, Outside Width 1 3/4 in, Overall Length 7 ft, Fabrication Hot Rolled, Mechanical Finish Mill, Wall Thickness 0.083 in, Heat Treatable Heat Treatable, Yield Strength 45,000 psi, Tensile Strength 60,000 psi, Machinability 100 Percent, Shape Square, Standards ASTM A500/A513, Wall Thickness Tolerance Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.