CarbonSteelSquareTube, 7ft-L, 3in-W
Mfr # HTRT/32188-84
Zoro # G115771182
product price: $123.99
/ea
Free Shipping & Returns
Key Features
Wall Thickness
0.188 in
Wall Thickness Tolerance
Not Rated
Standards
ASTM A500/A513
Shape
Square
Fabrication
Hot Rolled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HTRT/32188-84
Zoro #
G115771182
UPC #
-
Country of Origin
Multiple
Dimensions
Wall Thickness
0.188 in
Inside Height
2 5/8 in
Outside Width
3 in
Overall Length
7 ft
Inside Width
1 5/8 in
Outside Height
3 in
Details
Wall Thickness Tolerance
Not Rated
Standards
ASTM A500/A513
Item
Carbon Steel Square Tube
Shape
Square
Fabrication
Hot Rolled
Tensile Strength
60,000 psi
Heat Treatable
Heat Treatable
Machinability
100 %
Certifications Included
No Certificates Included
Yield Strength
45,000 psi
Material Grade
A513
Mechanical Finish
Mill
Description
Carbon Steel Square Tube, Material Grade A513, Inside Height 2 5/8 in, Inside Width 1 5/8 in, Outside Height 3 in, Outside Width 3 in, Overall Length 7 ft, Fabrication Hot Rolled, Mechanical Finish Mill, Wall Thickness 0.188 in, Heat Treatable Heat Treatable, Yield Strength 45,000 psi, Tensile Strength 60,000 psi, Machinability 100 Percent, Shape Square, Standards ASTM A500/A513, Wall Thickness Tolerance Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.