CarbonSteelSquareTube, 7ft-L, 3in-W
Mfr # HTSQ/33120-84
Zoro # G015770353
product price: $121.99
/ea
Free Shipping & Returns
Key Features
Standards
ASTM A500/A513
Wall Thickness Tolerance
Not Rated
Wall Thickness
0.12 in
Fabrication
Hot Rolled
Shape
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HTSQ/33120-84
Zoro #
G015770353
UPC #
-
Country of Origin
Multiple
Dimensions
Wall Thickness
0.12 in
Inside Height
2 3/4 in
Overall Length
7 ft
Inside Width
2 3/4 in
Outside Height
3 in
Outside Width
3 in
Details
Standards
ASTM A500/A513
Wall Thickness Tolerance
Not Rated
Item
Carbon Steel Square Tube
Fabrication
Hot Rolled
Shape
Square
Yield Strength
45,000 psi
Material Grade
A513
Machinability
100 %
Certifications Included
No Certificates Included
Heat Treatable
Heat Treatable
Mechanical Finish
Mill
Tensile Strength
60,000 psi
Description
Carbon Steel Square Tube, Material Grade A513, Inside Height 2 3/4 in, Inside Width 2 3/4 in, Outside Height 3 in, Outside Width 3 in, Overall Length 7 ft, Fabrication Hot Rolled, Mechanical Finish Mill, Wall Thickness 0.12 in, Heat Treatable Heat Treatable, Yield Strength 45,000 psi, Tensile Strength 60,000 psi, Machinability 100 Percent, Shape Square, Standards ASTM A500/A513, Wall Thickness Tolerance Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.