Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CarbonSteelSquareTube, 8ft-L, 0.75in-W

  • Mfr # CTSQ/750750083-96

  • Zoro # G615769795


product price: $29.39
/ea

Key Features

Standards
ASTM A500/A513
Wall Thickness Tolerance
Not Rated
Machinability
100 %
Shape
Square
Outside Width
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CTSQ/750750083-96
Zoro #
G615769795
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.083 in
Outside Width
3/4 in
Overall Length
8 ft
Outside Height
3/4 in
Inside Height
37/64 in
Inside Width
37/64 in

Details

Item
Carbon Steel Square Tube
Standards
ASTM A500/A513
Wall Thickness Tolerance
Not Rated
Machinability
100 %
Shape
Square
Certifications Included
No Certificates Included
Fabrication
Hot Rolled
Yield Strength
45,000 psi
Heat Treatable
Heat Treatable
Material Grade
A513
Mechanical Finish
Mill
Tensile Strength
60,000 psi

Description

Carbon Steel Square Tube, Material Grade A513, Inside Height 37/64 in, Inside Width 37/64 in, Outside Height 3/4 in, Outside Width 3/4 in, Overall Length 8 ft, Fabrication Hot Rolled, Mechanical Finish Mill, Wall Thickness 0.083 in, Heat Treatable Heat Treatable, Yield Strength 45,000 psi, Tensile Strength 60,000 psi, Machinability 100 Percent, Shape Square, Standards ASTM A500/A513, Wall Thickness Tolerance Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.