Zoro Homepage

CarbonSteelSquareTube, 8ft-L, 1.25in-W

  • Mfr # CTSQ/12501250065-96

  • Zoro # G715769817


product price: $40.39
/ea

Key Features

Standards
ASTM A500/A513
Wall Thickness Tolerance
Not Rated
Outside Width
1 1/4 in
Overall Length
8 ft
Tensile Strength
60,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CTSQ/12501250065-96
Zoro #
G715769817
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.065 in
Outside Width
1 1/4 in
Overall Length
8 ft
Inside Height
1 1/8 in
Outside Height
1 1/4 in
Inside Width
1 1/8 in

Details

Standards
ASTM A500/A513
Wall Thickness Tolerance
Not Rated
Item
Carbon Steel Square Tube
Tensile Strength
60,000 psi
Fabrication
Hot Rolled
Shape
Square
Heat Treatable
Heat Treatable
Mechanical Finish
Mill
Machinability
100 %
Material Grade
A513
Yield Strength
45,000 psi
Certifications Included
No Certificates Included

Description

Carbon Steel Square Tube, Material Grade A513, Inside Height 1 1/8 in, Inside Width 1 1/8 in, Outside Height 1 1/4 in, Outside Width 1 1/4 in, Overall Length 8 ft, Fabrication Hot Rolled, Mechanical Finish Mill, Wall Thickness 0.065 in, Heat Treatable Heat Treatable, Yield Strength 45,000 psi, Tensile Strength 60,000 psi, Machinability 100 Percent, Shape Square, Standards ASTM A500/A513, Wall Thickness Tolerance Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.