CarbonSteelSquareTube, 8ft-L, 2.5in-W
Mfr # HTRT/25001500250-96
Zoro # G115771106
product price: $190.99
/ea
Free Shipping & Returns
Key Features
Wall Thickness
0.25 in
Standards
ASTM A500/A513
Wall Thickness Tolerance
Not Rated
Mechanical Finish
Mill
Certifications Included
No Certificates Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HTRT/25001500250-96
Zoro #
G115771106
UPC #
-
Country of Origin
Multiple
Dimensions
Wall Thickness
0.25 in
Outside Height
2 1/2 in
Inside Width
1 in
Inside Height
2 in
Overall Length
8 ft
Outside Width
2 1/2 in
Details
Standards
ASTM A500/A513
Item
Carbon Steel Square Tube
Wall Thickness Tolerance
Not Rated
Mechanical Finish
Mill
Certifications Included
No Certificates Included
Yield Strength
45,000 psi
Machinability
100 %
Material Grade
A513
Shape
Square
Fabrication
Hot Rolled
Heat Treatable
Heat Treatable
Tensile Strength
60,000 psi
Description
Carbon Steel Square Tube, Material Grade A513, Inside Height 2 in, Inside Width 1 in, Outside Height 2 1/2 in, Outside Width 2 1/2 in, Overall Length 8 ft, Fabrication Hot Rolled, Mechanical Finish Mill, Wall Thickness 0.25 in, Heat Treatable Heat Treatable, Yield Strength 45,000 psi, Tensile Strength 60,000 psi, Machinability 100 Percent, Shape Square, Standards ASTM A500/A513, Wall Thickness Tolerance Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.