Zoro Homepage

CarbonSteelSquareTube, 8ft-L, 3.5in-W

  • Mfr # HTSQ/35003500120-96

  • Zoro # G315770480


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Standards
ASTM A500/A513
Wall Thickness Tolerance
Not Rated
Overall Length
8 ft
Material Grade
A513
Mechanical Finish
Mill
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HTSQ/35003500120-96
Zoro #
G315770480
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.12 in
Overall Length
8 ft
Inside Height
3 1/4 in
Outside Width
3 1/2 in
Outside Height
3 1/2 in
Inside Width
3 1/4 in

Details

Item
Carbon Steel Square Tube
Standards
ASTM A500/A513
Wall Thickness Tolerance
Not Rated
Material Grade
A513
Mechanical Finish
Mill
Fabrication
Hot Rolled
Machinability
100 %
Shape
Square
Yield Strength
45,000 psi
Heat Treatable
Heat Treatable
Certifications Included
No Certificates Included
Tensile Strength
60,000 psi

Description

Carbon Steel Square Tube, Material Grade A513, Inside Height 3 1/4 in, Inside Width 3 1/4 in, Outside Height 3 1/2 in, Outside Width 3 1/2 in, Overall Length 8 ft, Fabrication Hot Rolled, Mechanical Finish Mill, Wall Thickness 0.12 in, Heat Treatable Heat Treatable, Yield Strength 45,000 psi, Tensile Strength 60,000 psi, Machinability 100 Percent, Shape Square, Standards ASTM A500/A513, Wall Thickness Tolerance Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.